Buy more than* S$200* and get FREE SHIPPING

Air Pump, Gauge

4.89 (19)
Air Pressure
160PSI
Overall Length (mm)
660
Material
Iron
...see all>
Product Options
ADD TO CART
Maximum Pressure (kPa) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Pressure (kPa) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 1100 White 1PC 1 GF-54 37590357 62.99 SGD
Shipped after 2018-02-26
About 1100 Black 1PC 1 GF-54 37590366 62.99 SGD
Shipped after 2018-02-26
About 1100 Blue 1PC 1 GF-54 37590384 -
Discontinued
[x]
About 1100 Red 1PC 1 GF-54 37590393 58.99 SGD
Shipped after 2018-02-26
About1100 Green 1PC 1 GF-54 37590375 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 17
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
19 Customer Reviews
The reviews are automatic translation.
Put air into school bicycle
5
From Japan
On 2017-09-13 15:40:53
I use it in British style, Buddhist style valves, but both of them are good at biting into the valves anyway and air enters firmly. Especially in British style, because any structure that we used so far just clamping from the bottom like a washing scissors, even if it tilts even slightly it was in a situation where it was leaking with the shoe as it entered the air, It has a somewhat complicated shape like the lower jaw and fixed with it so it enters the air without leaking at all. Also, recently kids began using road bikes, so although they were at a pretty high pressure specified pressure, until now they have properly pressed with fingers to judge, but since they can be confirmed firmly with pneumatic pressure gauges You can rest assured. When I entered 600 kPa of the specified pressure for the first time, I was excited that the tire would rupture, but it seems that it was too low that I put in properly so far. It was a reason that punctures occurred frequently. The making is also solid, and the children are delighted that "What was the pump so far?" I did a very nice shopping.
This review is about item#37590393.
Bike Bicycle air sore
5
From Japan
On 2016-03-09 16:59:39
Very good. Although the car uses electricity, there is no worry about power supply and it can pump efficiently. I think that making is solid and reliable. However, since it is difficult to chew on the tire mouthpiece of the super minicycle, you can loose the rim nut and fill it properly unless you fold the cap.
This review is about item#37590357.
Tire maintenance of road bike
5
From Japan
On 2015-11-13 15:00:46
The bite to the Buddhist style valve is also good, and there is a sense of firmness even when fixed with a lever. The filling amount by one pumping is also large, and if it is 700 × 25 tire, the full stroke rises by 1 bar with pumping of 5 to 6 times. Although the gauge does not compare with other, I think that it shows a stable numerical value when thinking relatively because air pressure is about the same as it decreases each time it counts every few days. Making whole is as a whole! Although it is heavy accordingly, it is divided exclusively for home.
This review is about item#37590366.
I am putting air in my bicycle tire
5
From Japan
On 2015-03-27 00:30:29
I was able to put air up to high pressure (6 kg / cm 2) normally. Because the stroke is long, the pumping frequency is reduced.
This review is about item#37590384.
Road bike inflator
5
From Japan
On 2015-01-24 13:35:01
It is easy to see the gauge at hand. Pumping is easy.
This review is about item#37590357.
Road bike inflator
5
From Japan
On 2014-08-07 09:07:14
I need a little force, but I can put in enough air. I think that the usability is good because the pneumatic pressure meter is also attached.
This review is about item#37590366.
Air supply to bikes and car tires
5
From Japan
On 2014-04-30 13:10:34
It is rather heavy, but I am convinced that the making is sick. I feel it is better than Taiwanese made than other Asian emerging countries. Although it is unknown about durability, it seems that the valve part is also made quite chitin, so it seems to be expected enough.
This review is about item#37590393.
Bicycle bike inflator
5
From Japan
On 2014-03-23 06:59:49
I kept airing in the old air but I did not enter the air but it got a meter attached this time Since the pedestal that hangs on the feet is solid, it is very good as it can put on weight by putting on weight and because there is a meter You can put in proper air pressure.
This review is about item#37590393.
Bicycle outdoor
5
From Japan
On 2014-03-13 13:52:52
I have been using a cheap pump until now but the purchased floor pump with gauge has a solid base at the base so you can use it well for motorcycles because it can powerfully pump with both feet.
This review is about item#37590393.
Loading (Buddha style) and MTB (US type)
4
From Japan
On 2014-02-09 15:40:01
Until you were comfortable with it, it was hard to understand how much to insert the valve, but once you grab a knack it is very convenient as you can just plug in the Buddha-style formula as it is. When raising the lever (knocking down), if you do not hold the mouthpiece, it seems that the valve will catch impossible to break. I also grasped the tricks while using this several times. I think that it is important to be careful when lending it to others. Exactly the same thing was sold at OEM in Cycle Asahi, but this one was cheap so I am satisfied with the price.
This review is about item#37590393.

Related Products