Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Portable Double Cylinder Pump

4.00 (9)
Air Pressure
8 atm
Maximum Pressure (kPa)
800
Color
Black
Overall Length (mm)
280
Compatible
Britain, the United States, and Presta valve
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GP-01 37590411 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
For cycling
5
From Japan
On 2017-07-20 07:35:47
Since air enters firmly into small pieces, it is useful.
This review is about item#37590411.
I will bring it for cycling
4
From Japan
On 2015-11-09 22:48:04
Air enters better than I expected. This price is satisfactory.
This review is about item#37590411.
When going out by bicycle
3
From Japan
On 2015-10-08 22:04:55
It is bigger than I expected and the portability is not so good. Air enters normally.
This review is about item#37590411.
Cross-bike bicycle portable
5
From Japan
On 2015-01-25 14:16:58
Make it solid, you can use it properly. Moreover, it is cheap. I have a pneumatic enclosure of British and American style, but it is better to buy this by adding a little more money than buying a Buddhist style adapter.
This review is about item#37590411.
To the portable air purifier of the road bike
3
From Japan
On 2013-06-17 07:49:24
Significant effort is required before reaching the specified air pressure. It was still more effective to carry a co2 cylinder.
This review is about item#37590411.
By bicycle commuting
4
From Japan
On 2013-05-27 20:00:13
There was another adapter for the English bulb, and I think that it would have been good if it had been installed somewhere on the main body, but air entered without problems for use. I think whether it is enough to think about the price.
This review is about item#37590411.
Tire inflation
3
From Japan
On 2013-03-08 20:24:54
It is good to switch between high pressure and low pressure. It is good to be able to store connectors for English bulbs. When you attach it to a drink holder, it jumps out a lot laterally, so I think it will be better if you feel a little along the frame.
This review is about item#37590411.
Bicycle inflation
5
From Japan
On 2012-09-11 22:22:16
I bought it because it is cheap, but I can use it enough.
This review is about item#37590411.
Puncture measures against cycling
4
From Japan
On 2011-08-09 13:08:29
If it is high pressure with two large and small cylinders, it seems to be only the thinner one. It is easy to use and holders are solid.
This review is about item#37590411.

Related Products