Buy more than* S$200* and get FREE SHIPPING

Portable T Type Handle 2 Way Pump

4.00 (2)
Air Pressure
120PSI
Maximum Pressure (kPa)
About 800
Color
Silver
Overall Length (mm)
295
Material
Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GP05 37590427 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bicycle mobile
5
From Japan
On 2015-12-02 20:51:40
You do than be entering a push and pull both
This review is about item#37590427.
As a preliminary mobile air pocket
3
From Japan
On 2012-09-27 16:30:00
Those who had up to now is the replacement because it has become worse condition. Schrader, Presta, but you can use without a problem Pleasure not to use the English expression conversion of accessories, but useless cause to air leakage, I think that there is a need to change to be different only more better conversion of the type of sandwich.
This review is about item#37590427.