Buy more than* S$200* and get FREE SHIPPING

Portable Gauge T Type Handle 2 Way Pump

3.20 (5)
Air Pressure
120PSI
Maximum Pressure (kPa)
About 800
Color
Silver
Overall Length (mm)
295
Compatible
Britain, the United States, and Presta valve
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GP51 37590436 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Bicycle, wheelchair (English) refueling
3
From Japan
On 2015-10-12 15:01:48
Although there are also other reviews, it is difficult to understand the instructions on the back of the product package. At least for the "green parts" located at the back of the nozzle that must be reversed in direction of US - style or Buddha - style, mentioning the part name (part to be a protrusion with a rice valve?) Or at least "green" and another I wish to make a statement that makes it distinguishable from parts. I usually use it in rice formula, but I'd like to review it again after using it as one because it is planned to be used even in English.
This review is about item#37590436.
For emergency use of French valve type
2
From Japan
On 2015-02-06 21:12:30
If you planned long-distance cycling on consecutive holidays and thought that if abnormality such as puncture occurred If you were looking at portable pumps in electronic catalog to prepare minimal equipment for tube replacement yourself Even if you try to use it as soon as you try to use it, it is difficult to understand the view of the schematic, and even if you look at the item description of GIYO on the net whether it is a defective product, there are some people who are similarly in trouble with the product review , I managed to recombine the pump tip with "How to use a portable pump for bicycle" somehow, I was able to put in the air at once, but it can be put in until 8k (use road vehicle · Suitable for MTB · UK · US · French style Valve maximum pressure (kPa) about 800) is stated but it is hard to put in 3 k place. It is unkind to the customer who purchases for the first time.
This review is about item#37590436.
Car and motorcycle inflator
4
From Japan
On 2014-12-24 07:10:52
The pressure gauge is small and difficult to see, but operation is light and no problem.
This review is about item#37590436.
For motorcycle puncture for repair
5
From Japan
On 2013-10-15 19:49:29
It is lightweight, compact and portable. As a disadvantage, pressure meter is hard to see for presbyopic eye.
This review is about item#37590436.
Bicycle and motorcycle as portable pump
2
From Japan
On 2013-06-19 14:36:08
Air was able to be put in without trouble by pushing and pulling. The gauge scale will return to zero when removed from the valve. I could only check in the form of looking into it, and I thought that usability is bad as it is an about display. Also, although it was written as "conformity: Britain · US · French style valve", only the connector for "English bulb" is included and it can not be used for my bicycle (Buddha style) as it is It was. (It is unclear whether it is a packing mistake or originally such thing because there is no instruction manual)
This review is about item#37590436.

Related Products