Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Air Pump, Gauge

3.25 (4)
Air Pressure
160PSI
Maximum Pressure (kPa)
About 1100
Color
Silver
Overall Length (mm)
620
Compatible
Britain, the United States, and Presta valve
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GF-55P 37590445 49.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Bicycle tire inflator
3
From Japan
On 2015-06-27 17:19:30
It is quite easy to use and get used. When you have to leave with the English expression conversion adapter Air was no longer enter the French valve. Lean, leaks air too spread the rubber of the cap It was allowed to stand one day, now somehow available. I think that's how to use of the problem, but a little more good adapter What can not be?
This review is about item#37590445.
Bicycle pump
4
From Japan
On 2015-01-22 10:04:32
It is relatively price into the air higher, but ease of use is good think in its own way. Since the high pressure can be put in a decent power, recommended for those who need a higher air pressure. In particular, such as a racer, it is good to those who of the high-pressure tire. However, it is ease of use of clever valve of the head portion is not so good? Once you get used, how okay? ?
This review is about item#37590445.
Bicycle maintenance
5
From Japan
On 2014-01-16 14:36:08
It is very easy to use. woods, but I think that (the British type) even working is. However, I do not know how far exactly or in woods.
This review is about item#37590445.
For the home of bicycle
1
From Japan
On 2013-08-05 13:54:46
It was purchased for the pneumatic control of the bicycle. However, in the Dunlop valve and air gauge does not work, it has been written in the instruction manual. As such it is in the catalog has not been written, is very disappointing.
This review is about item#37590445.

Related Products