Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Portable Micro Floor Pump

4.14 (7)
Using Air Pressure (kPa)
About 965
Air Pressure
140PSI
Color
Silver
Overall Length (mm)
285
Compatible
Britain, the United States, and Presta valve
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GM-07 37590454 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Commuting
5
From Japan
On 2015-09-17 21:55:31
Although there was a person who was unable to use as a Panasonic Buddha valve for review, it can be used! However, it is difficult to understand because there is no Japanese manual, although it is necessary to disassemble and rearrange the tip from the shipping state. It is an easy task that does not require any tools, but I also felt an instant in myself.
This review is about item#37590454.
Emergency use at the destination
3
From Japan
On 2014-12-06 19:25:34
I hope the engraving dragonfly for English bulb will also be a little smaller
This review is about item#37590454.
Emergency use
5
From Japan
On 2014-09-18 18:41:08
It is convenient for emergency use, lightly entering air, satisfied, it is not suitable for regular use.
This review is about item#37590454.
Bicycle inflation
1
From Japan
On 2014-01-23 15:24:11
Conformity: Although it was written as English, US, Buddha type valve, it could not be used for Panasonic Sukinist Buddha valve.
This review is about item#37590454.
bicycle
5
From Japan
On 2013-10-14 23:44:36
Although it was very convenient, I did not know how to use it at the beginning but I got lost, but I found out by examining the net
This review is about item#37590454.
Araya Excella Sportiev for carrying
5
From Japan
On 2013-10-08 19:30:52
It can be attached to the top tube, seat tube or down tube by using the included parts. Pumping can be done without putting a burden on the valve mounting part standing on the ground and it is possible to put in air easily.
This review is about item#37590454.
Super Cub puncture repair
5
From Japan
On 2013-09-18 21:43:16
I bought it to correspond to punk in touring. Actual use is still not yet, but both size, price and function are satisfactory.
This review is about item#37590454.

Related Products