Buy more than* S$200* and get FREE SHIPPING

Pedal Wrench

4.50 (2)
Overall Length (mm)
235
Dimension (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YC-162 37590892 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Even women could exchange pedals.
5
From Japan
On 2016-08-24 22:59:58
I tried to replace my child because the pedal was broken because I tried it many times, but with the wrench for bicycle maintenance it was not possible to remove the pedals and it was not possible to remove the pedals. I tried shaking the CRC before using this pedal wrench, but I went smoothly. As long as the length of the handle is not long it will not come off without applying force. By the way, although it is the direction of the screw of the pedal, the left and right sides of the pedal are L (lift) with the left foot and the right one is R (right). When turning in the front wheel direction, the screws are tightened, Turn the screw in the direction to loosen the screw.
This review is about item#37590892.
Bicycle pedal exchange
4
From Japan
On 2014-12-11 17:03:56
Previously, when I exchanged a bicycle pedal with a monkey wrench, I had a hard time, but this pedal wrench was able to exchange pedals smoothly.
This review is about item#37590892.

Related Products