Buy more than* S$200* and get FREE SHIPPING

1 Piece Stand for Sports Cars

2.89 (9)
Correspond Inch Size
20-28, 20 - 28
Color
Silver, Silver
Specification
Center stand. The angle is adjustable. , Centre stand. Adjustable angle.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12AAJ 37590901 15.10 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 4
Review Rating: 2.89
9 Customer Reviews
The reviews are automatic translation.
As a small car stand
4
From Japan
On 2016-06-30 16:15:37
Easy installation with 1 spanner. It is shiny now because it is a brand new, but it is very satisfying if it ruins badly over the years.
This review is about item#37590901.
Set on a bicycle
1
From Japan
On 2015-04-16 05:28:43
MAX bicycle (center stand) 5 minutes after completing using the hexagonal wrench that had collapsed even when it occupied Even if it occupied it had a strength problem It was a defective item
This review is about item#37590901.
Fitted on a 16 inch folding bike
5
From Japan
On 2014-10-20 16:13:31
Corresponding size is 20 inches ~, but it was within the usable range on a 16 inch vehicle even if it was unprocessed. However, since the sense of stability was a little uneasy, I cut it about 1 cm. In addition, although the mounting bracket has a shape firmly fitting to the vehicle body side, the stand side is flattened smoothly, so the stand will slip out while using it. I plan to scrape according to the shape of the chain stay and fit in.
This review is about item#37590901.
Replacing the mini-belo center stand
5
From Japan
On 2014-09-18 06:55:31
It is lighter than the attached stand. However, with a bicycle that exceeds 10 kg, it is wobbly because it has a little load. Please note that installation may be necessary depending on the type of car.
This review is about item#37590901.
Used for the center stand of the city bike
1
From Japan
On 2014-06-21 22:40:32
At first glance, when installed, it has its own flexibility and looks light. However, since two days later the bike body gradually tilts and tilts to the point where it collapses at the end, because this can not be fixed perfectly even when tightening the bolt for angle adjustment to full, and it is becoming loose while dancing is moving many times Come and finally grip the holding hand gently and it was not useful in the state standing still, the basic structure (gradually losing because the spline of the fixed shaft is aluminum so that the lock does not work?) Is defective It seems there is a little thing, so I think that if you review the material it will be a good product. I'm sorry to modify it myself by myself and do things, because the price is cheap!
This review is about item#37590901.
I bought it for 20 inch Mini Bello.
5
From Japan
On 2013-09-05 02:30:33
You may lighten it. Mounting hardware, 208 g without bolts. Since the center pedestal is attached to the bicycle side, it was fixed with 6 mm bolt nut. The angle adjustment screw and the screw of the shaft were exchanged for the M6 ​​aluminum screw which I bought at MonotaRo.
This review is about item#37590901.
Used for small diameter folding bicycle
3
From Japan
On 2012-06-09 21:13:43
It is suitable for price. I worked carefully because I heard that the adjustment screw was easy to lick, but there was no particular problem. It is also light in small cars and is well supported. The discontent point is that when the screw for length adjustment is tightened, the receiving shaft surely has a deep scratch on the side so that scratches increase every time readjustment is done. It is also detailed, but the photos on the post appear to be a bit old, and the shape has changed somewhat like the attachment part. (It is in a form which makes it easier to install a little more) The case of Allen key requires 3 mm for length adjustment and 4 mm for angle adjustment, but supplemental tools are only 3 mm, 4 mm is required separately. Although 5 mm is used for the pole movable shaft, this adjustment seems not to be necessary.
This review is about item#37590901.
Attached to Mini Bello
1
From Japan
On 2012-06-01 08:12:28
Anyway, it is "weak", it really does not seem to be able to use only light vehicles. ※ Only one Allen key is undone ... is a mistake (bitter smile)
This review is about item#37590901.
I purchased it to install it in a minivelo that I had.
1
From Japan
On 2011-09-27 15:52:52
When I tried to install it, I got only one piece of 6 hex wrench 3 sizes required for work. Also, the angle adjustment bolt was tightened and the bolt hole licked before it could not be fixed. I think that torque is not so much as it is tightening with L type wrench. It was a loss of money purchase.
This review is about item#37590901.

Related Products