Buy more than* S$200* and get FREE SHIPPING

1 Piece Stand for Sports Cars

3.47 (15)
Correspond Inch Size
20-28, 20 - 28
Color
Silver, Silver
Specification
Supports round type chain stay. Supports pipe diameter up to phi 15. , Corresponding to round chainstay. Corresponding to pipes up phi 15.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 69AAJ 37590926 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 7
3 star 1
2 star 2
1 star 2
Review Rating: 3.47
15 Customer Reviews
The reviews are automatic translation.
Bicycle stand
4
From Japan
On 2017-10-13 18:01:10
From imagination, I think that it was good to buy the actual thing securely.
This review is about item#37590926.
For replacement
4
From Japan
On 2017-08-02 01:41:36
I used to replace it because it was bent since I was using non-metal. A hexagonal wrench for adjusting the length of the feet is attached, but a hexagonal wrench for mounting is required separately. Although I referred to the review, I heard that, after all, if I let it accept the inside of the plastic with the prescribed power, the bicycle was falling, so I fixed the 1 mm silicon plate that was at home and fixed it I went well and fixed, but as my bicycle collapsed without my permission, I bought a 2 mm rubber plate here and went fine. Just the other same type products are the same, I think that the manufacturer who does not improve so much that the reception of plastic is bad reputation.
This review is about item#37590926.
Children's bicycle remodeling
4
From Japan
On 2017-07-12 22:42:11
My child was paralyzed on my left foot and I can only get on from the right, so I could not stand in a ride condition on a regular stand. This can be installed in front of the rear wheel axle and children are pleased that they can stand in the riding condition. However, since it is made of aluminum, its strength is easier to bend than steel, so care is required.
This review is about item#37590926.
For mountain bike
4
From Japan
On 2017-05-20 08:25:47
If you remove the color, you can use it with thick mountain bike in the frame. It is lightweight because it is made of aluminum, but it also has some surfaces that are subject to wear. Still, my son used it every day at school and used it for about 3 years, so I think that durability is sufficient. I bought the same product in a replacement.
This review is about item#37590926.
Mounting on a road bike for children
5
From Japan
On 2016-10-19 16:34:10
I purchased it because it is said that it is inconvenient if there is no stand from a child who uses the road bike on a daily basis. Since it is possible to adjust the size of the pipe at the installation site and adjust the length, it seems that it can be attached to most bicycles.
This review is about item#37590926.
As a mountain bike stand
3
From Japan
On 2015-06-02 11:01:02
The inner cover is too cylindrical and too thin, and it does not match the owning mountain bike (the cross section is elliptical, thick, rear wheel / it gradually becomes thinner toward the axle). Buy itself if you wear processing preconditions. Since the adjustable part of the stand length has been shrunk from the beginning and strangled, if you stretch it, the original stranding trace will remain clearly, mostly it will be extended and you should not stick the kick from the beginning.
This review is about item#37590926.
Bicycle repair
1
From Japan
On 2015-04-26 14:51:01
The length adjustment screw can not be operated. Neither accessory tools nor hand hex wrench are useless defects. I want to return it. Handling should be stopped immediately.
This review is about item#37590926.
MTB look for bicycle
2
From Japan
On 2015-04-05 01:05:35
It is used for 26-inch tires, but the length adjustment is almost full and I want the shaft a little longer. It seems to be a little weak though it may be a mistake in selection.
This review is about item#37590926.
Kick stand mounting
4
From Japan
On 2014-11-09 20:42:02
Whether to attach a kickstand to a road car (Bruno 16 Road) is a problem. Because it was cheap, I bought it. I cut it around 2.5 cm and tried it on. Oh, just fit! The cushioning material of this resin is just-fitted with the direction specification of the thicker and thinner. However, this bicycle is particularly thin, so bicycles thicker than this may be devised. Three long screws are attached to the accessory. You may be in the installation of a thick stay. BROMPTON needs a little ingenuity. The kickstand is so convenient .... It does not shift with loading simple baggage before. However, you may run off, or you may undo it when you are in the circle.
This review is about item#37590926.
Bicycle maintenance
4
From Japan
On 2014-09-04 20:32:22
I bought the actual thing for the maintenance of the bicycle, but I think that the case to use is limited because the dimensions of the chain stay that can be installed are limited. Just for the price, I also make texture a good candidate for future parts procurement. I think that if there is more freedom in the mounting part, it will be a more manageable item.
This review is about item#37590926.

Related Products