Buy more than* S$200* and get FREE SHIPPING

1 Piece Stand for Sports Cars

3.25 (4)
Correspond Inch Size
20-24, 20 to 24
...see all>
Product Options
Color Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 1PC 1 NH-KF96AAJ-Z 37590944 21.99 SGD
In stock
Silver, Silver 1PC 1 NH-KF96AAJ-Z 37590935 21.99 SGD
Shipped after 2018-03-28
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Sold for children and small cars
From Japan
On 2016-03-16 15:25:03
If it is a thing with a usual cheap lock, the kick does not understand the rock but kicks and it is destroying the stand. That point The product of this hand is smooth because there is no lock itself. However, because there is shrinkage adjustment, strength is weak and we say that we should not kick off, but stupid children will be destroyed immediately.
This review is about item#37590935.
Though I exchanged the side stand for M 702 · · ·
From Japan
On 2014-10-21 21:41:53
I notice there is no rubber when installing. Also, since the pipe of M702 is thin, it can not be tightened unless something is inserted. The pipe of M 702 is tapered. Since there was a thick tube strap, it cut it and fixed it. However, even if it is still loose and the upper and lower holding points are tightened straight, they will be displaced immediately. I am worried now but I keep using it. Even if you look it up on the net you can not find it for 20 inch. I am frustrated but have only to give up. Perhaps 20 inches for the center stand method is better than the side stand. I have not tried it, but I'm not sure whether it's worth buying more, so I can not step on a new purchase. Clearly I can not use this stand I purchased. NG October 21, 2014
This review is about item#37590935.
Refreshing Mini Bello
From Japan
On 2012-11-02 23:17:08
It is hard to understand in the picture, but a method to fix it on two sides of the triangle of the frame. The fixation on the upper side, because the metal fittings are freely adjustable, I think that they can be attached to most bicycles. It is light with aluminum, but the strength is not high. When you put your weight on it, it will bow well. However, considering convenience, you should think that it is better to do better than nothing.
This review is about item#37590935.
Normal use
From Japan
On 2012-06-18 02:36:17
These products are difficult to select and also purchased at other manufacturers - because they are also looking at evaluations, but confirming that they are attached to a bicycle similar to me on the web in advance. Even a special frame called electric bicycle fitted was perfect. There is no such thing as a mail - order history that I was able to fit so closely. However I do not know the future durability.
This review is about item#37590944.

Related Products