Buy more than* S$200* and get FREE SHIPPING

OPP Bag, No Tape

4.75 (16)
Thickness (mm)
0.03
Material
Polypropylene
...see all
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105x155 For Postcard 1Pack(100Sheet) 1 - 37590953 -
Discontinued
[x]
125x250 No.8 1Pack(100Sheet) 1 - 37590962 -
Discontinued
[x]
160x220 For A5 1Pack(100Sheet) 1 - 37590971 -
Discontinued
[x]
195x270 For B5 1Pack(100Sheet) 1 - 37590987 -
Discontinued
[x]
225x310 For A4 1Pack(100Sheet) 1 - 37590996 -
Discontinued
[x]
270x380 For B4 1Pack(100Sheet) 1 - 37591005 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
To prevent contamination of attached prints
5
From Japan
On 2016-02-27 18:46:33
There is also transparency, thickness is reasonable and very good. However, maybe there is too little room? It also does not fit into the inner dimensions of A4 compatible envelopes and packing materials ....
This review is about item#37590996.
Subdivision of parts
5
From Japan
On 2016-02-10 18:48:31
It was very good at a cheap price.
This review is about item#37590962.
Packing dry matter
2
From Japan
On 2015-11-23 17:28:35
Transparency is good but somewhat difficult to use
This review is about item#37590996.
For catalog leaflet distribution
5
From Japan
On 2015-11-10 10:08:13
Transparency is also easy to handle
This review is about item#37590996.
To put things put out in an auction.
5
From Japan
On 2015-10-29 14:34:53
Size is just right and easy to use!
This review is about item#37590953.
Include magazines and hand it to subscribers.
5
From Japan
On 2015-10-23 22:20:04
Although it was a little uneasy to say that it is a no brand, it is understood that it is durable and easy to use with no problem in quality at all, it is a purchase for the second time. I also think that I will repeat.
This review is about item#37590987.
Pamphlet insertion
5
From Japan
On 2015-10-17 21:51:19
Durable and easy to use!
This review is about item#37590987.
Packaging of goods
5
From Japan
On 2015-03-27 12:51:06
Because it is a consumable item, I will buy it again when it runs out.
This review is about item#37590996.
T-shirt package
5
From Japan
On 2015-02-26 13:14:07
Both price and usability are complaints. About 300 sheets are kept on a monthly basis continuously
This review is about item#37591005.
Packing goods
5
From Japan
On 2014-02-08 09:10:51
I have purchased OPP bags in various shops so far, but I think that this is the lowest price in this size. Quality is no problem, I am thankful to obtain it cheaply.
This review is about item#37590953.

Related Products