Buy more than* S$200* and get FREE SHIPPING

Sports Grip

4.00 (1)
Handle Diameter (phi mm)
22.2
Overall Length (mm)
130
Set Contents
Left and right pair
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black 1Pair 1 HANDLZ-MX 37591014 -
Discontinued
[x]
gray 1Pair 1 HANDLZ-MX 37591023 8.34 SGD
Shipped after 2017-12-19
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
4
From Japan
On 2015-11-05 14:52:32
For a somewhat stiffer grip end, the grip is soft but firmly felt. I changed it to a cheap one before, but it quickly broke and became tantalized. Even somewhat expensive, this one is better.

Related Products