Buy more than* S$200* and get FREE SHIPPING

Sport Bike Grips

4.00 (3)
Handle Diameter (phi mm)
22.2
Overall Length (mm)
125
Set Contents
Left and right pair
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 1Pair 1 VLG-213 37591041 8.99 SGD
Shipped after 2018-07-02
black 1Pair 1 VLG-213 37591032 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It is exchange due to deterioration of grip.
4
From Japan
On 2018-06-11 10:50:48
After exchanging fatigue during traveling gone. The grip is also firm. The frustration is that instantaneous adhesive is needed because the cap does not match with the chan. It is a design mistake.
This review is about item#37591032.
For bicycle handle grip exchange
4
From Japan
On 2017-12-12 17:14:35
This price is excellent in lever cost performance.
This review is about item#37591032.
Exchange grip which became terrorized
4
From Japan
On 2017-03-01 18:22:41
It is soft and has a fit to the hand. Even when I struck with a rubber hammer from the end side at the time of installation, it was a feeling that it crooked with Gunyari and it did not get in well, so I pulled it quite a bit and wore it.
This review is about item#37591032.

Related Products