Buy more than* S$200* and get FREE SHIPPING

Sports Saddle

4.80 (20)
Weight (g)
335, 335
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White / Red, White / Red 1PC 1 PLUSH VL-3135 37591197 37.99 SGD
Shipped after 2018-02-26
White / Green, White / Green 1PC 1 PLUSH VL-3135 37591206 -
Discontinued
[x]
black, Black 1PC 1 PLUSH VL-3135 37591154 -
Discontinued
[x]
Black / Blue, Black/Blue 1PC 1 PLUSH VL-3135 37591163 36.99 SGD
Shipped after 2018-02-26
Black / Red, Black/Red 1PC 1 PLUSH VL-3135 37591172 -
Discontinued
[x]
White / Blue, White/Blue 1PC 1 PLUSH VL-3135 37591181 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
20 Customer Reviews
The reviews are automatic translation.
Maintenance of bicycle
5
From Japan
On 2017-03-15 14:43:53
I think the feeling of use of the saddle is very good. I think that long distance driving and design is also excellent.
This review is about item#37591172.
cycling
5
From Japan
On 2016-08-18 22:02:56
I bought it a little cheaply. I was able to install it without problems.
This review is about item#37591197.
As a bicycle saddle
4
From Japan
On 2016-03-30 21:37:32
Saddle that is too soft will not hurt his butt but spoils the ability to row. On that point, this item is a nice salt plum which is not too soft not to say that the butt hurts. In my case my crotch streak became sore when attached to a road bike. I put it on cross bike now but this is comfort itself. It seems to be the best position for a cross bike that loads a load behind the load. Recommended for those with cross-bike hips.
This review is about item#37591154.
Attached to the cross minibero
5
From Japan
On 2015-11-11 12:25:39
It was a standard saddle and its width was too narrow to replace it. Result The butt does not hurt. I go out cycling about 50 KM recently, but I do not mind at all. Since it is in a state that it is raised a little afterwards, there is also a fit and I am satisfied.
This review is about item#37591154.
bicycle
5
From Japan
On 2015-07-04 11:12:09
It is a very nice thing for the price. Although it is an amateur 's impression, it does not hurt your ass, even if you ride a long distance.
This review is about item#37591163.
On a child's bicycle
4
From Japan
On 2015-06-22 06:06:52
Although I have not used it so much, I feel that Kanji you crossed it
This review is about item#37591154.
Saddle change of bicycle
5
From Japan
On 2015-05-18 23:54:40
I bought it for a saddle change of a bicycle for children. I am satisfied with the quality corresponding to the price. Child is said to be painful because it is thin compared to the previous saddle, but private is OK.
This review is about item#37591154.
Cross-bike saddle
5
From Japan
On 2015-01-25 12:49:31
I bought it because the cross bike's saddle is torn. The ride comfort is good.
This review is about item#37591163.
Bicycle saddle change
5
From Japan
On 2015-01-10 21:08:27
It is not extremely soft, but it fits well in the shape of the butt of ride or is comfortable. The front side is getting thinner so I can not care about pedaling with a cranked cadence. White - I purchase blue, but looks are also smart and good. Weight was 300 g, so it is not lightweight one.
This review is about item#37591181.
Ass-friendly
5
From Japan
On 2014-10-14 21:51:27
I used a slightly thick saddle of cross bike standard. I did not hurt my ass even when I ran a long distance. However, I borrowed a small saddle with a friend and tried it, and I felt the ease of rowing and speed felt fast. I noticed that leg strength was being spoiled by the elasticity of the saddle. Just because it was small, because my butt hurts somewhat, I was looking for a thin saddle with a large seating surface. In that sense I could find a cheapest and best saddle. It's thin and sitting, but there is a fit and I do not feel like getting tired of super distance.
This review is about item#37591154.

Related Products