Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sports Saddle

3.00 (5)
Dimension (Length L x Width W) (mm)
265x160
Weight (g)
410
Color
black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PLUSH VL-3061 37591224 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
For replacement
1
From Japan
On 2018-03-06 10:36:33
It had a year. Cracks are entering the surface. Saddles of other car bodies purchased earlier do not have any problem at all under the same condition.
This review is about item#37591224.
Bicycle replacement parts
5
From Japan
On 2018-03-02 15:35:41
I happened to find that it was posted on the advertisement of Monotaro and bought it with other goods. I'm surprised that you handle such things and thank you for being able to obtain it on short delivery.
This review is about item#37591224.
Cross bike
2
From Japan
On 2017-12-09 20:23:32
The function as a saddle is perfect, but after the rain water bleeds through the seams. I get quite wet when sitting.
This review is about item#37591224.
Bike to school
3
From Japan
On 2016-08-22 13:25:21
Purchase for the replacement of a saddle for children's school bicycles. Duration is short, durability is unknown.
This review is about item#37591224.
On road trips to the saddle
4
From Japan
On 2012-07-24 06:41:28
There is quite a cushioning property, there is also a width. Color and texture are also very good. Although I do not know durability and ease of use for long, things and condition are good. I was looking for something with high cushioning properties for traveling, but it is perfect.
This review is about item#37591224.

Related Products