Buy more than* S$200* and get FREE SHIPPING

Sports Saddle

4.45 (33)
Dimension (Length L x Width W) (mm)
275x180, 275x180
Weight (g)
415, 415
Color
black, Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PLUSH VL-3147 37591242 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 11
3 star 2
2 star 1
1 star 0
Review Rating: 4.45
33 Customer Reviews
The reviews are automatic translation.
bicycle
3
From Japan
On 2018-02-06 16:08:12
I thought it was hard at the beginning, but it got better feeling when I got used to it.
This review is about item#37591242.
bicycle
5
From Japan
On 2017-10-18 22:29:10
Even at long distances it is gentle to the butt, appearance is good and cost performance is also wonderful.
This review is about item#37591242.
Replacement from genuine
5
From Japan
On 2017-09-16 14:45:03
It's softer than a genuine saddle a little big so I can sit for a long time
This review is about item#37591242.
Exchange from old saddle
5
From Japan
On 2017-07-31 12:51:52
I thought that if I could alleviate numbness and pain in the butt even a little I bought it for a cross bike. It was as expected. I'm going to run happily every day.
This review is about item#37591242.
For bicycle saddle change
5
From Japan
On 2017-06-30 23:59:56
Since it was reputation on the net, I tried purchasing. The place called for men is good. The important part is not painful and comfortable.
This review is about item#37591242.
cycling
5
From Japan
On 2017-02-22 16:22:48
Used by Dahon's folding bicycle. The genuine product was somewhat hard, there was also a feeling of pressure, so it was a good reputation here, it was very easy to use and the trouble was solved.
This review is about item#37591242.
Used for bicycle upgrade
5
From Japan
On 2017-02-21 21:05:23
The hardness is also good, the form is also suitable for sports cars, it is not too flashy, it is a good impression. If it gets broken, I think I will purchase the same thing again.
This review is about item#37591242.
Comfortable pottering
5
From Japan
On 2016-08-12 10:03:18
It is the second purchase. The first one is wearing Mamari Chari for about 3 years. Although there were multiple cracks due to expansion and contraction in the vicinity of the hall, it is in use by applying a repair tape. The second one was purchased for use in MTB. I am using it for around 50 km of pottering, but I have never hurt my ass before. There is also no hole in the crotch soaked with sweat.
This review is about item#37591242.
Medium / near distance pottering
5
From Japan
On 2016-07-16 00:46:38
Although it is unsuitable for a full-fledged road racer, it can cope with the degree of pottering with a cross bike etc. sufficiently. Considering this price is satisfactory.
This review is about item#37591242.
Touring
5
From Japan
On 2016-05-24 17:04:41
With a hard saddle it will be painful if you run as much as 20 km, so I replaced it for a VELO saddle. Although I have not run long distances yet, I did not hurt the butt even when I ran 30 km, so I think that pain in the butt was resolved.
This review is about item#37591242.

Related Products