Buy more than* S$200* and get FREE SHIPPING

Sports Saddle

4.70 (10)
Dimension (Length L x Width W) (mm)
250x175, 250x175
Weight (g)
350, 350
Color
black, Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PLUSH VL-4126 37591251 40.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Attach to flat bar road
5
From Japan
On 2017-11-11 21:46:12
It is a little heavy, but it is very nice that your ass does not hurt at all even if you run 70 km without Lee Pen. I highly recommend it.
This review is about item#37591251.
As expected, it is a good product.
5
From Japan
On 2017-08-13 16:03:22
The folding bike's saddle is stiff, and the buttock hurts. In this case cushions were included and I thought it was okay. As expected, it is a good product.
This review is about item#37591251.
cycling
5
From Japan
On 2017-06-16 18:34:31
I changed the standard one of Renault magnesium 6 because it is not so good. It is for women, but even if a man rides it will be quite easy.
This review is about item#37591251.
pottering
4
From Japan
On 2016-10-18 20:52:59
All the size and elasticity was as expected. It is perfect if it is slightly lighter. Considering the price is enough.
This review is about item#37591251.
bicycle
5
From Japan
On 2016-04-03 21:14:18
It is good without trouble.
This review is about item#37591251.
Exchange
5
From Japan
On 2014-04-24 17:32:43
I thought it was good if there was a choice of color.
This review is about item#37591251.
Touring
4
From Japan
On 2013-12-17 18:00:46
I bought it for marriage but because the width is wider, my ass fits and is comfortable. There is nothing to say if it is a little more soft There is only for women
This review is about item#37591251.
Purchased at customer's request
5
From Japan
On 2013-10-09 13:16:31
Although it is not a bicycle shop, it is consulted that the saddle of the bicycle which I purchased recently does not suit, it sees from the thought that it is different for women and men, and it searches in your company and purchase and exchanges so that the price is affordable so I was delighted to realize the difference soon I think that it would be good if you attach tags etc. that are easy to understand to the package If you purchase similar items you may not know
This review is about item#37591251.
Used for cross biking for commuting
5
From Japan
On 2013-09-25 22:18:27
This item is for women, the length of the saddle is short, the width is wide. As it was a previous saddle (genuine), I waited for a signal and the back hit me so I chose a short, which was a great answer. This is enough if you do not ask for a change in position like a road, even if you lose it is made of "VELO" so you have a solid cushion and it is strong against the rain.
This review is about item#37591251.
Well, it's a bicycle saddle. . .
4
From Japan
On 2013-09-05 01:29:21
It was the lowest price at the time of purchase. Monotaro, I'm doing my best!
This review is about item#37591251.

Related Products