Buy more than* S$200* and get FREE SHIPPING

Sports Saddle

3.00 (3)
Dimension (Length L x Width W) (mm)
265x135, 265x135
Weight (g)
320, 320
Color
black, Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PLUSH VL-1050 37591267 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Mounting on road bike
1
From Japan
On 2015-10-16 18:10:38
Unfortunately, it did not fit my ass. Although it is for a short distance, the area around which the sciatic bone hits is angular and I want it soon. I think there are individual differences around here.
This review is about item#37591267.
Purchased as a saddle for ATB
3
From Japan
On 2015-04-12 14:26:29
The design is cool, but my butt hurts a bit. It was awesome if the cushioning property was high a little more.
This review is about item#37591267.
For road bike
5
From Japan
On 2013-03-31 05:41:07
As it was a saddle that was originally attached to the road bike, I changed it to Kore. The price is also good, and it is satisfactory for the time being because the pain is gone. However, since Monotaro's site often has no image, it is troublesome to check images on other sites based on the item number ...
This review is about item#37591267.

Related Products