Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dimple Key Wire Lock

4.50 (6)
Wire Length (mm)
600
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 Black 1PC 1 N646W600 BK-P 37591757 -
Discontinued
[x]
- Pink 1PC 1 N646W600 PI-P 37591775 -
Discontinued
[x]
- Silver 1PC 1 N646W600 SL-P 37591741 -
Discontinued
[x]
12 Blue 1PC 1 N646W600 BL-P 37591766 -
Discontinued
[x]
12 Orange 1PC 1 N646W600 OR-P 37591784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Bicycle theft prevention
5
From Japan
On 2016-08-16 00:47:33
There is no complaint if this quality at this price. The shape and number of keys (3 pieces), wire thickness, etc. are satisfied.
This review is about item#37591775.
Bicycle storage
4
From Japan
On 2015-10-02 17:27:36
I purchased it for comparison with J & C made dimple lock key. For J & C made wire diameter 10 mm, weight 118 g, NIKKO made wire diameter 12 mm, weight 199 g and make it sturdy to make. Since both metal wires are covered with resin clothing, the actual metal wire diameter is assumed to be about 5 mm and 8 mm. The body and the release key are made of the same color and it is easy to identify and the key itself is also made more easy for NIKKO. Although there is about twice the difference in price, the basic making is the same, it is thought that the wire diameter and the weight are different.
This review is about item#37591766.
When parking
5
From Japan
On 2015-02-22 23:05:15
The code is soft, very easy to use.
This review is about item#37591766.
When parking a bicycle
5
From Japan
On 2014-04-14 20:32:36
It is a very good key. It's the key to dimples, so it's fine even if it's dark. It is solid making.
This review is about item#37591757.
Commuting
3
From Japan
On 2014-04-04 13:08:41
If it hits malicious criminals, I think it will be useless, but it may be useful for crime deterrence.
This review is about item#37591766.
Bicycle double lock
5
From Japan
On 2013-12-21 11:21:03
The dimple key is safe and there is no particular problem in function or use. If the dimple key does not come out of the wire in the unlocked state, is not it possible to prevent the misplacement of the key? Also, I think that flashy color is easier to enter into the field of view and it will prevent theft, but there is no inventory for such colors, hesitate to order additional orders.
This review is about item#37591784.

Related Products