Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

4-Digit Dial Wire Lock

5.00 (1)
Wire Length (mm)
600
Wire Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 1PC 1 NC11W600 CL-P 37592003 -
Discontinued
[x]
Black 1PC 1 NC11W600 SB-P 37592012 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Key container
5
From Japan
On 2014-06-19 12:02:50
Middling
This review is about item#37592003.

Related Products