Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

360LED Socket

3.18 (11)
Rated Voltage (V)
12
Power Consumption (W)
1.8
Overall Length (mm)
47
Width (mm)
23
...see all>
Product Options
ADD TO CART
Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red Tail lamp 1PC 1 S25 Single 37592152 27.99 SGD
Shipped after 2018-06-29
White Tail turn signal, stop lamp, orange lens 1PC 1 S25 Double 37592161 23.99 SGD
In stock
Red Tail, stop lamp 1PC 1 S25 Double 37592177 23.99 SGD
In stock
White Tail turn signal, stop lamp, orange lens 1PC 1 S25 Single 37592143 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 2
1 star 2
Review Rating: 3.18
11 Customer Reviews
The reviews are automatic translation.
Used as interior lamp of camper
1
From Japan
On 2017-08-29 14:59:23
It blinks soon after use and everything does not come on and it is currently requesting replacement
This review is about item#37592143.
I used it as a camper's room light.
2
From Japan
On 2017-08-16 14:42:32
Some of the LEDs flashed and it did not turn on properly even though I did not use it at all. I'd like you to exchange it if you can check the purchase history.
This review is about item#37592143.
For automobile light change
5
From Japan
On 2016-10-19 16:05:55
Although it is not a dramatic brightening, there is no need to worry about running out of bulbs, but the visibility seems to have improved (for automobile high mount stop lamp sphere replacement)
This review is about item#37592143.
Attached to the tail light of the motorcycle
5
From Japan
On 2016-01-16 01:57:59
Replacement from bulb of 23 w Replacement with satisfactory light quantity After donning attached durability is fun
This review is about item#37592161.
Stop, 2 wheels for tail, 4 wheels
3
From Japan
On 2015-04-18 16:36:55
As others say, it feels a bit darker than ordinary valves, but it seems to be particularly problematic. Is it good as a power saving tama for two wheels without battery?
This review is about item#37592161.
It feels like a bit dark.
4
From Japan
On 2014-09-19 18:48:30
I feel a bit darker than a genuine bulb. It may be my personal feeling but I use it for the tail lamp of Suzuki Let's 4.
This review is about item#37592161.
As a tail / stop ball of an off-road bike 20 years ago
2
From Japan
On 2014-04-28 16:51:30
Because it is battery less, it is used for power consumption reduction. On the person with high brightness, brightness as expected can not be obtained. Since it was impossible to hit the edge of the socket, it was necessary to bend the socket side outward. Sorry that there are cheap balls that can be used without problems. I can not use it for a moment. I think that it is usable if there is prepared for processing premises because it is cheap, but I think how it is selling this in monotail.
This review is about item#37592177.
Replacement part for motorcycle
5
From Japan
On 2014-01-02 08:58:15
no problem
This review is about item#37592161.
To replace the bulb of a motorcycle
4
From Japan
On 2013-04-28 20:11:51
It is an indispensable sphere for applications in which it is desirable to turn the current as much as 1 W into the headlight with an AC lamp. Even if any LED bulb of this hand is used, it is the same kind, but let's prepare to some extent that you feel dark compared to a light bulb. Do not use it in applications where light intensity is required for lighting, such as backlight and rear fog.
This review is about item#37592177.
Lack of light intensity
1
From Japan
On 2013-04-11 12:55:49
I attached it to a large motorcycle using two double balls, but I felt only the light amount of one ordinary bulb ball or less. Since it is a double sphere, I think that it is mostly used as a tail, but I think that the risk of collision from the backward side will increase both in the daytime and at night.
This review is about item#37592161.

Related Products