Buy more than* S$200* and get FREE SHIPPING

360LED Wedge

1.33 (3)
Rated Voltage (V)
12
Power Consumption (W)
1.8
Width (mm)
20
...see all>
Product Options
ADD TO CART
Color Overall Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Overall Length (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 49 Tail, stop lamp 1PC 1 T20 Double 37592213 23.99 SGD
Shipped after 2018-06-01
White 49 Turn signal tail, orange lens 1PC 1 T20 Single 37592186 -
Discontinued
[x]
Red About50 Tail, stop lamp 1PC 1 T20 Double 37592222 23.99 SGD
Shipped after 2018-06-01
Red About50 Tail lamp 1PC 1 T20 Single 37592195 -
Discontinued
[x]
Amber About50 Of clear turn signal lens 1PC 1 T20 Single 37592204 23.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 1.33
3 Customer Reviews
The reviews are automatic translation.
Super Cub tail lamp
1
From Japan
On 2017-09-19 21:27:16
I was out of breath. It was a pretty good price, but I felt really damaged. How many bottles could you buy if you were normal? I will not buy it again.
This review is about item#37592213.
tail lamp
1
From Japan
On 2015-05-12 14:29:04
I can not talk at all. In the 3rd, the light bulb parts fall apart. Can you return it?
Bike tail lamp
2
From Japan
On 2013-10-22 10:13:02
I used it for the tail lamp of a motorcycle, but it was vulnerable to vibration and broke from the solder part in 1 week and it got broken.
This review is about item#37592213.

Related Products