Buy more than* S$200* and get FREE SHIPPING

360LED Socket 150

1.00 (1)
Rated Voltage (V)
12
Power Consumption (W)
1.8
Color
Amber
Overall Length (mm)
47
Width (mm)
23
Compatible
Turn signal of clear lens
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S25 Single 37592231 23.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For turning LEDs of my car's turn signal
1
From Japan
On 2015-05-24 21:03:54
Although it was a no-brand item, I installed it as expected because I saw a lot of LED arrangement, but when I look at it from the outside with a blink at sunlight, in the state that I do not know well, bring my face close to the tail lamp Unfortunately this product could not be used because it is barely enough to know the flashing. Arrangement of the LED was arranged at the top with 3 LEDs and the side 2 LEDs were arranged in 5 directions, expecting reflection to the reflector of the compartment part of the turn signal lamp of the tail lamp, but when it got out of the car at sunny we confirmed and it was about 1 m At the distance of the blinking was unclear, only when I put my face close to the blinker part of the tail lamp, it was only about finally that 3LED of the top part was blinking. To be honest, I think that it will not be a sign for the following car with this. Also, as this product was useless, I bought another LED bulb at another shop and installed it, but the LED bulbs I bought later are cheaper than the no-brand 360 LED socket 150 °, with 2 sets It was about 2200 yen, but it was a clear thing to blink even in fine weather. It is regrettable from the above, I thought that this item called this no brand 360 LED socket 150 ° can not be recommended.
This review is about item#37592231.

Related Products