Buy more than* S$200* and get FREE SHIPPING

360LED Socket 180

2.00 (1)
Rated Voltage (V)
12
Power Consumption (W)
1.8
Color
Amber
Overall Length (mm)
47
Width (mm)
23
Compatible
Turn signal of clear lens
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S25 Single 37592247 23.45 SGD
Shipped after 2017-07-05
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Replacement ball of patrite
2
From Japan
On 2015-11-15 15:14:58
I thought it was bright because of LED, but it was darker than expected.
This review is about item#37592247.

Related Products