Buy more than* S$200* and get FREE SHIPPING

High Intensity LED Bulb, White

1.00 (1)
Connector
BA9S
Rated Voltage (V)
12
Power Consumption (W)
0.2
Overall Length (mm)
26
Width (mm)
11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 BA9S 37592283 23.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Private car
1
From Japan
On 2015-08-18 23:59:51
Immediately after installation, it became sharp, it is a no-branded product so there is no choice?
This review is about item#37592283.

Related Products