Buy more than* S$200* and get FREE SHIPPING

High Intensity LED Bulb, Side Light Emitting, White

Rated Voltage (V)
12
Power Consumption (W)
0.5
Overall Length (mm)
26
Width (mm)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 T10 37592335 23.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products