Buy more than* S$200* and get FREE SHIPPING

High Intensity LED Bulb, 30P Socket

3.00 (2)
Rated Voltage (V)
12
Overall Length (mm)
46
Width (mm)
35
...see all>
Product Options
ADD TO CART
Power Consumption (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.4 White 1PC 1 S25 Double 37592353 31.99 SGD
Shipped after 2018-03-06
1.1 Red 1PC 1 S25 Double 37592344 32.99 SGD
Shipped after 2018-03-06
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Replacing with a tail lamp of a motorcycle
4
From Japan
On 2016-04-17 20:41:23
It is bright feeling. A little cheaper ☆ It is five.
This review is about item#37592353.
Motorcycle tail ball
2
From Japan
On 2012-12-08 15:38:10
It is somewhat dark when you attach it to the car body with light that you can not think so dazzling though it is written as high illuminance. . . . I do not know the difference from the brake. . .
This review is about item#37592353.

Related Products