Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

360LED G18 Socket

Rated Voltage (V)
12
Power Consumption (W)
0.6
Overall Length (mm)
31
Width (mm)
17
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Amber 1Set(2PC) 1 G18 Single 37592396 37.99 SGD
Shipped after 2018-06-27
White 1Set(2PC) 1 G18 Single 37592387 37.99 SGD
In stock
ADD TO CART

Related Products