Buy more than* S$200* and get FREE SHIPPING


3.00 (4)
Color Temperature (K)
Power Consumption (W)
Set Contents
Ballast / igniter unit x 1, HID H4 banner x 1, relay harness x 1, ballast extension harness x 1, controller extension harness x 1, H4 coupler extension harness x 1, ballast stay x 1, waterproof rubber cap x 1, screws, nuts, washers, tie wraps, the instruction manual
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 12V 35W H4 37592405 179.99 SGD
Shipped after 2018-03-28
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Large motorcycle
From Japan
On 2014-11-19 09:57:57
It was a 100% claim item. Installation and wiring as described in the instructions · After confirming lighting after wiring, the high beam did not light up. That is, it does not slide. Despite the fact that the voltage is more than regulated and stable. After having a substitute sent and replacing the burner, even the low beam does not light up this time. Probably, this product will be Chinese defect. Made in China, I checked with net on the assumption that there are defective items with a considerable probability, but in my case this product was 100% defective. It is regrettable due to the waste of installation time and expenses.
This review is about item#37592405.
In use on a large motorcycle
From Japan
On 2014-08-22 10:20:22
Once I bought, the flicker disappeared soon, so I exchanged in complaints, I came here and flickering disappeared while running overnight at night. But I can not wear it at danger on the expressway at midnight!
This review is about item#37592405.
Large American
From Japan
On 2014-04-22 17:11:37
Although it can not be compared with other company's products for the first time HID, I think that it was better to fill in the size in the item description because the ballast was bigger than expected. Since the motorcycle has a mounting space problem ... Also, although the glass tube part of the banner does not understand for the electromagnetic slide Hi / Lo switching, it will be unstable because it will shake loose. I do not know the intended use of the waterproof cap of the accessory.
This review is about item#37592405.
Two light type full cowl litter sports bike
From Japan
On 2012-10-02 14:37:03
I purchased two items of this product and installed it. The installation itself did not have any problem by distributing the position of the ballast. Although it seems to be lit even below the writing voltage, in the case of a vehicle in which current flows to the headlight bulb even when the cell switch is pressed at the time of starting the engine, in order to prevent lighting failure due to insufficient voltage, a relay such as Aemon # 1246 (09936491) I think that it is more reliable to prepare and connect the cell switch wire.
This review is about item#37592405.

Related Products