Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tear-Resistant Fabric Deluxe Cycle Cover

4.00 (31)
Compatible Size
22-28
Height (mm)
890
Color
Silver
Length (mm)
1900
Material
Polyester taffeta (silver coating)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37597664 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 10
3 star 4
2 star 3
1 star 1
Review Rating: 4.00
31 Customer Reviews
The reviews are automatic translation.
For rainy bicycle
4
From Japan
On 2017-06-29 15:49:30
I have only used it for three months, but it looks pretty good. It is good to have a count display like a blue sheet or a silver sheet. Because it is thin, will I have one year?
This review is about item#37597664.
Bicycle necessities
3
From Japan
On 2016-12-02 10:10:24
In my home many opportunities to place a lot of bicycles outside and rain like this are necessities. Until now I used only cheap products such as 100 yen shop, but there was a break soon etc. Although the price went up somewhat this time, I think whether to use it looking in the long term.
This review is about item#37597664.
20 inch tire for folding bike used
4
From Japan
On 2016-12-01 00:37:43
It was exposed to two typhoons, but it was really strong. Because it is a 20-inch tire folding bike, it is about a little big for a bicycle, but it may be good to tie it with a bicycle. If there is a gap under the product picture, it is susceptible to the influence of the wind and there is a possibility of being torn.
This review is about item#37597664.
Bicycle cover -
2
From Japan
On 2016-08-07 21:03:04
I used it once, but I took it in the wind the next morning. I have not used it later. I did not have instructions.
This review is about item#37597664.
Bicycle cover
5
From Japan
On 2016-07-24 22:32:31
The bicycle cover which became raining was renewed. Atmosphere that articles are likely to be thick compared to the price. It seems it will expire if you pay attention to points and sharpness.
This review is about item#37597664.
Storage
1
From Japan
On 2016-04-15 18:46:47
I bought it because it was hard to tear, but I immediately broke it. Is my usage bad ?,,
This review is about item#37597664.
For bicycle storage outside
2
From Japan
On 2016-04-13 07:30:02
It is thin. I used a bicycle cover of a company that has not been marked before, but it is the same or thinner than that. I bought another company's product with the same price as this trial, but this was thick and solid. I do not know the durability yet, but expectation is also thin.
This review is about item#37597664.
Bicycle cover -
5
From Japan
On 2015-10-15 18:49:53
Better than goods purchased at a bicycle store
This review is about item#37597664.
Bicycle storage
5
From Japan
On 2015-10-05 00:13:47
Although the fabric is thin, it is not damaged at all even if it is used for one year. It is really hard to tear.
This review is about item#37597664.
Bicycle rain exposure storage
4
From Japan
On 2015-09-22 21:11:12
I have been using it for a year and a half in a half-shaded condition, but it seems to have more. Although it was torn in places when the bicycle collapsed, I think that this cover is sturdy because it is not in a state of "we just pulled out" because the fabric weakens. Just because there is almost no gore to escape the handle part, the front side will be patsunpatun.
This review is about item#37597664.

Related Products