Buy more than* S$200* and get FREE SHIPPING

Centre Stand

3.88 (8)
Correspond Inch Size
24-28, 24 - 28
Color
black, Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YCA-9 37597847 18.22 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 6
3 star 0
2 star 1
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Iron frame cross bike
4
From Japan
On 2016-04-05 23:32:15
Stable and have more behind the stand. Somewhat bend. Wonder if most of the shortcomings that can not speed adjustment upright stand. Narrow gap in the bicycle of the aluminum frame, of the upper iron plate bending was not attached to bother. Although I top that can also be if a flat plate.
This review is about item#37597847.
Bicycle repair
4
From Japan
On 2015-06-03 08:51:23
At an affordable price, quality is also a problem-free good. Strange design of the red sticker, you do not need. Made of aluminum, such as strength at the time of long-term use is now is still unknown.
This review is about item#37597847.
Sympathetic from the side stand
4
From Japan
On 2015-01-25 03:24:38
In texture the price or more, very well feel that it snaps when you lower the stand, even a sense of stability do it properly the length adjustment sufficient. Attachment is probably because thin not good enough but had of one of the the mounting portion screw, and -1 because it may rotate the stand in a little shock.
This review is about item#37597847.
Bicycle parking of bicycles
5
From Japan
On 2014-07-15 09:25:04
In comparison with the type to be attached to the vicinity of the rear wheel, fit at the time of running well, it has to demonstrate a very stable function. During running, without hitting the shoe, comfort. Mounting also, much more easily compared to the rear wheel type.
This review is about item#37597847.
MTB of the center stand
2
From Japan
On 2014-06-22 10:24:41
But it was fitted with a first center stand did not know and can not back. Not made anything offices of manufacturers to be resolved if the L-shape. Chose the most cheaper but to limp with aluminum is too weak. Weaker than the side stand of granny's bike. It is enough jamming because of a rod of iron material. Because it should be in hard aluminum alloy many blended duralumin if to aluminum, but that price is the price It can not be helped or place. It was attached to a 26-inch MTB but not stable too inclination be the longest. Way without was either an 8-mm aluminum plate. It should be more long stretch shape.
Bicycle assembly
4
From Japan
On 2014-06-11 22:05:57
We attach the center stand in place, remove the cross-bike stand. The appearance of the bike will be well with the refreshing. It is a luxury a lot is made of the total metal. And it is firmly fixed so as not to shift, is the point of interfering with the time of the stand used by turning the crank Needs Attention.
This review is about item#37597847.
Bicycle Center stand
4
From Japan
On 2014-05-10 19:20:17
The tire of 700 × 32C was attached to the cross bike during wear. Gear, crank, there is no interference to the tire. In addition, there was no need adjustment of the length. When is a picture, but part of the hinge had to worry about aging because it was visible on the plastic, the real thing is to make that firm in the metal (but that is the minute heavy). Because the point was worrisome is does not have a non-slip rubber or the like to the contact portion of the frame, as the direction of others is written and as it is installed, you will be shifted to one you are using.
This review is about item#37597847.
Attached to no stand MTB
4
From Japan
On 2012-07-11 22:17:17
Was Mashi attached to 26 inches MTB, but it was the length perfect as it is. Although center stand is used for the first time, I feel the balance of the car at the time is better than the rear stand. Just because the attachment is one volt, subtly shift occurs by and is the spring of momentum to even stand behavior many times. In addition, since the bolt is steel-ish feel, it is worried or not rust (it requires a follow-up) Also in consideration of the above, the cost performance because it is this price I think that it is outstanding. It is recommended goods.
This review is about item#37597847.

Related Products