Buy more than* S$200* and get FREE SHIPPING

Tear-Resistant Fabric Deluxe Cycle Cover, For High Back

3.25 (4)
Height (mm)
1030 (front) 1150 (rear)
Color
Silver
Length (mm)
2000
Material
Polyester taffeta (silver coating)
Compatible
High back back sheet equipped car carrying children_ Two children riding bicycle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37597673 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
It was torn in 1 year and 2 months
2
From Japan
On 2016-05-07 06:23:56
The size was perfect but I was able to break it in 1 year and 2 months. I thought that it would be more lasting. Is it such a thing because it is exposed to direct sunlight? It is not cheap, so I wanted it to last longer.
This review is about item#37597673.
Bicycle storage
1
From Japan
On 2016-03-23 10:38:40
It broke in one and a half years.
This review is about item#37597673.
Electric bicycle
5
From Japan
On 2015-04-15 22:06:52
It was a reasonable product. The size was also perfect for a three-seater ride.
This review is about item#37597673.
Bicycle storage
5
From Japan
On 2014-10-26 20:11:59
I bought this product because it is wearing a child seat (a type with a backrest to the head). There was only a cover for exclusive use and it entered the shopoli. It is thick and there is no worry of being torn. Because the price is reasonable, this product is recommended!
This review is about item#37597673.

Related Products