Buy more than* S$200* and get FREE SHIPPING

General Saddle

4.47 (15)
Purpose
For General cars, For regular bicycles, For General cars
Weight (g)
755, 755
Dimension (mm)
(Before and after x width x thickness) 260x210x90, (width x thickness about) 260x210x90
Material
Resin, steel, Resin / steel
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 1PC 1 HS-240 37597962 22.90 SGD
In stock
Brown, Brown 1PC 1 HS-240 37597971 21.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
On a child's bicycle
4
From Japan
On 2017-05-05 15:51:06
I bought a brown color, attached to a bicycle of a child 5 years old. At this price this quality is very satisfying. It looks better than anything else! I think that it is enough if it brings it for about three years.
This review is about item#37597971.
My daughter's bicycle
5
From Japan
On 2017-04-21 14:59:54
cool. Over the price. Installation was done immediately too.
This review is about item#37597971.
Because it looks good
5
From Japan
On 2017-01-16 19:00:53
Appearance is good, inexpensive, has been in this because also was good reputation of the other person. I feel that attachment is also well satisfied. Comfort also is not a problem.
This review is about item#37597971.
Saddle exchange
5
From Japan
On 2016-12-07 18:44:11
High school students of the daughter of a bicycle saddle was replaced in order to began to soak cracks, water in aging. Brown is a light brown, the surface has been smooth, comfort is good. Cushioning properties is also high. Since the studs (stud) is small, it is elegant in design.
This review is about item#37597971.
Saddle exchange of bicycle
5
From Japan
On 2016-07-03 20:40:20
So outdated, we tried to exchange to this. You can use a good feeling.
This review is about item#37597962.
Exchange
5
From Japan
On 2016-05-11 22:59:10
If this price is the price range of the level that can be exchanged by the time the spring portion is rusty. What also was not clean, use on the problem. Spring is soft ride is very soft.
This review is about item#37597971.
Saddle exchange
5
From Japan
On 2016-04-27 14:46:02
Hardness was just a good feeling!
This review is about item#37597962.
Saddle replacement of City cycle
5
From Japan
On 2015-12-10 07:10:06
Design, texture, finish looks good. You can look over the price. I do not understand by a picture, or there is a holder to put the back in the back, such as the clear coating on the metal fittings of the spring and the scaffold (rust easy part) are applied, fine consideration will be pleased. Cushion portion is also thick, it is a pleasant spring even softer. So the width of the seat surface is somewhat narrow, the big man's body might not facing.
This review is about item#37597962.
Tattered saddle exchange
5
From Japan
On 2014-06-19 13:33:15
Texture may be, it is cool.
This review is about item#37597971.
For school children
3
From Japan
On 2013-10-24 01:13:48
This exchange from Big Terry of Bridgestone, but I feel ass hurts been standing to the cushion in about six months. We believe the exchange.
This review is about item#37597971.

Related Products