Buy more than* S$200* and get FREE SHIPPING

Hanger One for Grooved Tools, 6-Nail Type

4.06 (17)
Type
6 hook type for groove type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TN-MHV 37597996 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 4
2 star 1
1 star 0
Review Rating: 4.06
17 Customer Reviews
The reviews are automatic translation.
For your car
3
From Japan
On 2018-04-03 17:33:22
Used to exchange bearings of a car. Because it was rusty, it seems that it could not come off without this SST, but the price is high.
This review is about item#37597996.
Removing the right one of the hanger of the city cycle
4
From Japan
On 2017-10-28 09:36:12
It was hard to remove as the right one was stuck. Because it is a special tool, it meshes firmly. I turned it with a monkey, but I recommend using as large as possible. By the way, the right one is a reverse screw.
This review is about item#37597996.
Used when disassembling the bicycle
5
From Japan
On 2017-05-02 17:07:26
As expected, Mochi is a rice cake shop. Even though I tried various things, something that did not come off could be removed in one shot if I used this. In the review M12 screws were used to prevent slippage and advice, but since we bent well, we could not use screws.
This review is about item#37597996.
Bicycle maintenance
5
From Japan
On 2017-04-06 09:46:43
This tool is necessary when removing the six claw type object in BB of the city cycle. In the city cycle, I think that there are a lot of these six claw type or two side type.
This review is about item#37597996.
For BB decomposition maintenance of city cycle
5
From Japan
On 2016-06-04 15:45:32
For the whole cycle of the family's city cycle, the price is somewhat higher, but boldly purchased. Because it is hard to enter a little, I was addicted to shaving the "Bali" of the nail part with a bit of file. I bought a socket of 32 mm at the same time, so I got off the right one without difficulty. I am satisfied.
This review is about item#37597996.
BB decomposition of city cycle
4
From Japan
On 2016-02-10 15:09:14
Even if it was a special tool, it would be fine if the price was a bit cheaper, but it was loosened easily with a 32 mm (12.7) box and a spinner handle.
This review is about item#37597996.
BB decomposition of city car
5
From Japan
On 2015-12-11 15:52:33
I decomposed the left and right hanger 1 of the city car's BB and used it for grease maintenance and bearing exchange. To be honest ... Because only special disassembly required special tool, I feel high if I do not have to work but I bought it without working but 6 nails are right one and 2 nail parts are left one, but this dedicated There are also types of BB that are not tools. In order to use this tool, you need a monkey wrench that opens more than 32mm across the width. As it is tightened firmly, it is easy to come off with shallow engagement of the tool so we prepared the bolts and M16 nuts & flat washers of length 150 to 160 mm in M16 as prepared by the person who purchased earlier at the building material corner and work while clamping It was easy to do once.
This review is about item#37597996.
Bicycle maintenance
3
From Japan
On 2015-04-16 00:18:39
I bought it for grease up of the bottom bracket of a folding bicycle. There was no information such as the size of the tool, so I was worried whether it could be used even after purchase was okay. I would like to ask you to provide more information about the product. Since the depth of engagement is shallow and the hanger one is screwed strongly, as soon as the force is turned, the tool will come off quickly. Since the through hole of φ16 mm is opened in the tool, it can be turned easily by turning it after fixing it to the bottle bracket with M12 / 150 mm length bolt and nut. I think that it is good to purchase it simultaneously with the tool.
This review is about item#37597996.
Maintenance of Bicycle BB.
4
From Japan
On 2015-01-04 10:02:17
It was hard to obtain, so it was expensive but I bought it. Although it is difficult to use as it is in other reviews, it is generally satisfactory.
This review is about item#37597996.
BB's Hanger One
5
From Japan
On 2014-07-14 09:38:57
Convenient because it has weight and both sides are united
This review is about item#37597996.

Related Products