Buy more than* S$200* and get FREE SHIPPING

Fluorescent Mercury Lamp, Reflection Type

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Starting Time (min)
About 3 - 6 (restart/about 10)
Time of Re-Lightning (minutes)
10 or less
Stable Time (minutes)
8 or less
Rating Life (Hours)
12000
Beam Angle (degrees)
130
Connector
E39
...see all
Product Options
ADD TO CART
Total Luminous Flux (Lm) Weight (g) Dimensions a (mm) Axis Luminosity (cd) Lamp Voltage (V) Beam Flux (Lm) Rated Lamp Power (W) Dimensions b (mm) Lamp Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Weight (g) Dimensions a (mm) Axis Luminosity (cd) Lamp Voltage (V) Beam Flux (Lm) Rated Lamp Power (W) Dimensions b (mm) Lamp Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7000 310 165 1860 120 5800 200 301 1.9 1PC 1 HRF200X 37609336 38.63 SGD
In stock
11300 360 165 2700 130 9000 300 301 2.5 1PC 1 HRF300X 37609354 42.51 SGD
In stock
15500 360 180 4200 130 12900 400 315 3.3 1PC 1 HRF400X 37609363 42.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Street light
5
From Japan
On 2014-03-24 22:00:42
It was a quick response
This review is about item#37609363.
Factory lighting
4
From Japan
On 2014-01-16 13:23:29
Price than I electricity is cheaper, has become bright.
This review is about item#37609354.