Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Headset, Two-Ear Neckband Type

Caution
Not compatible with Macintosh.
Frequency Range (Hz)
Headphone/20-20000, Microphone/20-16000
Impedance (ohm)
Headphone/32, Microphone/2.2k
Directivity
(Microphone) Bidirectional
Interface
phi3.5 Stereo mini plug
Wearing Method
Overhead type (both ears)
Maximum Input (W)
(Headphone) 30m
Speaker
Headphones / dynamic type (stereo)
Warranty Period
About 6 months
Body Dimensions (Width x Depth x Height) (mm)
140 X 45 x 190 (cables not included)
Input Sensitivity
(Microphone) -54 +/-3dB
Headphone Driver Unit
Diameter 27mm
Arm Length (mm)
(Microphone) 90
Compatible Models
PC/AT compatible machines with microphone input terminal of 3.5phi stereo mini-jack and headphone output terminal (DOS/V).
Cable Length (m)
1.8
Form
(Microphone) electret condenser system
Weight (g)
46 (cables not included)
Color
Silver
Specification
Headphone volume control: Yes
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-HP10SV 37598206 -
Discontinued
[x]
ADD TO CART

Related Products