Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

3 Button Laser Mouse

5.00 (1)
Caution
Observing laser light using a magnifying glass and microscope will potentially adversely affect eyes badly. Never do it.This product uses non-visible laser light that cannot be seen with the naked eyes.
Number of Wheels
1 piece
Interface
USB
Number of Buttons
3 (including the wheel)
Warranty Period
About 6 months
Body Dimensions (Width x Depth x Height) (mm)
68x108x37.5
Reading Method
Laser sensor system
Resolution Capability
800 / 1200 / 1600 count (switchable)
Compatible Models
Models that operate Windows 7, Vista (-SP2), XP (SP2-SP3), MacOSX(10.5 ? 10.5.8, 10.6, 10.6.4) systems, and equipped with USB interface
Connector Shape
USB (A) male
Cable Length (m)
1.5
Rated Voltage (V)
5
Power
USB bus power
Standard
Conform to the IEC60825-1 CLASS 1 based on international standardization organization and JIS C6802
Type
Beam injection type / Invisible wavelength region
Weight (g)
About 93
Specification
No horizontal scrolling features
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 429-8993 1PC 1 M-LY1ULBK 37598321 -
Discontinued
[x]
Red 429-9027 1PC 1 M-LY1ULRD 37598337 -
Discontinued
[x]
Silver 429-9035 1PC 1 M-LY1ULSV 37598346 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Secretary-relationship
5
From Japan
On 2013-09-19 14:14:52
Very good.
This review is about item#37598346.

Related Products