Buy more than* S$200* and get FREE SHIPPING

5 Button Laser Mouse

5.00 (2)
Caution
Observing laser light using a magnifying glass and microscope will potentially adversely affect eyes badly. Never do it.This product uses non-visible laser light that cannot be seen with the naked eyes.
Number of Wheels
1 piece
Interface
USB
Number of Buttons
5 (including the wheel)
Warranty Period
About 6 months
Body Dimensions (Width x Depth x Height) (mm)
68x108x37.5
Reading Method
Laser sensor system
Resolution Capability
800 / 1200 / 1600 count (switchable)
Compatible Models
Models that operate Windows 7, Vista (-SP2), XP (SP2-SP3), MacOSX(10.5 ? 10.5.8, 10.6, 10.6.4) systems, and equipped with USB interface
Connector Shape
USB (A) male
Cable Length (m)
1.5
Rated Voltage (V)
5
Power
USB bus power
Standard
Conform to the IEC60825-1 CLASS 1 based on international standardization organization and JIS C6802
Type
(Beam injection type) Invisible wavelength region
Weight (g)
About 93
Specification
No horizontal scrolling features
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 429-9051 1PC 1 M-LY2ULBK 37598364 -
Discontinued
[x]
Red - 1PC 1 M-LY2ULRD 37598373 -
Discontinued
[x]
Silver 429-9060 1PC 1 M-LY2ULSV 37598382 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2015-09-29 12:31:39
It is very easy to use.
This review is about item#37598382.
Use a PC at home.
5
From Japan
On 2013-02-14 21:11:52
It is more compact and handmade feeling better than the mouse you used before.
This review is about item#37598373.

Related Products