Buy more than* S$200* and get FREE SHIPPING

Ultra Slim Mouse Pad

2.50 (2)
Materials (surface/reverse)
Polyethylene / olefin sheet
Body Dimensions (Width x Depth x Height) (mm)
126x87x0.18
Color
Blue
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MP-092BU 37598434 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
PC work
2
From Japan
On 2014-08-05 09:43:29
It was extremely small when I arrived I did not carefully check the size. Will soon up curled from the edge, I did not use too much.
This review is about item#37598434.
PC work
3
From Japan
On 2012-03-26 09:10:36
Is a little small to be used in desktop. Pretty use not come with a mouse. But, you can use without any problems in the Elecom mouse.
This review is about item#37598434.

Related Products