Buy more than* S$200* and get FREE SHIPPING

COMFY Mouse Pads

4.88 (8)
Body Dimensions (Width x Depth x Height) (mm)
135x220x25
Weight (g)
278
Color
Black
Shape
Integrated wrist rest
Material
(Surface cloth, wrist rest part) polyurethane / (base) elastomer
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP-095BK 37598443 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Input business
4
From Japan
On 2017-12-11 15:50:16
Overall it is a small impression. The wrist rest seems to be soft and easy to use.
This review is about item#37598443.
When using a personal computer
5
From Japan
On 2017-10-19 16:13:33
Until now I used a flat mouse pad, but I got easier because my wrist can be loaded.
This review is about item#37598443.
mouse
5
From Japan
On 2016-06-09 19:01:08
Easy to use
This review is about item#37598443.
When using a personal computer.
5
From Japan
On 2015-12-05 22:15:10
When I was using a computer for a long time, my arms and shoulder would inevitably hurt, if I thought that something was nice, I found a good mouse pad and bought it. Is good! It is! When I told my son, I had someone using my son's company and said that they wanted me to use them, so I will repurchase.
This review is about item#37598443.
When inputting to PC
5
From Japan
On 2015-04-14 11:41:10
It has less burden on the wrist, does not get tired even if it is used for a long time, is very excellent in cost performance.
This review is about item#37598443.
Working with PC
5
From Japan
On 2014-11-24 02:29:45
I am using it with the monotaurrow mouse which became obsolete now, but the operation to slide and lift the mouse thanks to the pad hitting the wrist became very easy.
This review is about item#37598443.
Clerical work
5
From Japan
On 2013-12-10 15:10:40
Although it is inexpensive, there was no problem in performance at all.
This review is about item#37598443.
Mouse operation on PC
5
From Japan
On 2013-01-14 22:57:41
If you do input work with the mouse for a long time, you will have shoulder. Using this mouse pad is less tired because you can deposit your wrist in the bulging part. Optical mouse can be used without problem, it is easy to use because there is no slip with the desk face.
This review is about item#37598443.

Related Products