Buy more than* S$200* and get FREE SHIPPING

Large Plastic Basket

4.30 (10)
Dimensions (Width W x Depth D x Height H) (mm)
380x280x260, 380x280x260
Weight (g)
850, 850
Material
resin, Resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
gray, Gray 1PC 1 P-6 37599003 38.99 SGD
In stock
Brown, Brown 1PC 1 P-8 37599012 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Basket front basket
3
From Japan
On 2017-05-02 23:30:30
I am saved because the price is cheap. It is good to have light durability because it is heavy as it is a front basket of metal fittings. I hope the spring clasp of the laptop is not rust if possible
This review is about item#37599003.
Bicycle repair
5
From Japan
On 2016-01-06 01:50:13
I used it so far because it has broken. The size does not change and we enter a lot.
This review is about item#37599012.
Exchange
5
From Japan
On 2015-09-25 15:30:58
Because the basket you used was rusty, exchange. It might be lightweight.
This review is about item#37599012.
Change bicycle cage
5
From Japan
On 2015-09-11 23:01:41
It is big, light and easy to use.
This review is about item#37599003.
It is used for commuting bicycle.
4
From Japan
On 2015-03-29 18:04:51
It feels a bit soft, I enter a lot but what about strength? It is a feeling.
This review is about item#37599003.
Exchange for rust and weight reduction
4
From Japan
On 2014-10-26 19:14:13
Because the iron basket of 20 inches (not folding) rusted, we replaced it for weight reduction. Since the screw hole is long open and there is a degree of freedom of installation, this time it was installed in 20 inches, but it could be even 27 inches. Since building is solid, if there is not much heavy thing in it, there is no problem. I really wanted black, so it's too bad.
This review is about item#37599012.
bicycle
3
From Japan
On 2014-09-04 20:36:27
It looks fashionable, but it vibrates pretty well with steps.
This review is about item#37599012.
Replacement of bicycle cage
4
From Japan
On 2014-05-23 11:06:08
Although it is a bicycle basket replacement, it is easy to work, the price is reasonable, metal parts, but it feels like rust is a little earlier.
This review is about item#37599012.
Change bicycle basket
5
From Japan
On 2014-03-19 21:43:45
It is an exchange of basket rust. This time I made it made of plastic so as not to rust. It is lighter and firmer than I expected.
This review is about item#37599003.
Replacement
5
From Japan
On 2013-11-23 16:51:18
I replaced it because the basket of my bicycle has become a habitat. It was an attachment to Mamari Chari, but the screw hole was a long hole and it was easy to install. I am satisfied well with the appearance.
This review is about item#37599012.

Related Products