Buy more than* S$200* and get FREE SHIPPING

LED Neck Light

4.40 (10)
Luminous Flux (Lm)
About 13
Brightness (lx)
About 20
Battery life (hours)
About 15 (using Panasonic coin-type lithium batteries at 20deg C)
Light Source
phi7.5 mm standard LED 1 pieces
Weight (g)
About 40 (including Panasonic coin-type lithium batteries)
Dimension (mm)
Body: about width 30 x depth 26 x height 50 Neck holder: about phi 215
Specification
LED-equipped, drip-proof structure
Accessories
2 Panasonic coin-type lithium batteries
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Turquoise Blue 1PC 1 BF-AF10P-G 37628534 21.99 SGD
In stock
406-7185 Black 1PC 1 BF-AF10P-K 37628543 21.99 SGD
In stock
- Vivid pink 1PC 1 BF-AF10P-R 37628552 21.99 SGD
In stock
- Lime yellow 1PC 1 BF-AF10P-Y 37628561 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
On-site inspection
4
From Japan
On 2017-10-30 15:44:54
It is light, you can use both hands, brightness is satisfied also without burdening the neck.
This review is about item#37628552.
It is good!
5
From Japan
On 2017-10-22 17:52:55
You can use hands at night and check your hand. I am saved.
This review is about item#37628561.
Used when loading to 10 t truck
5
From Japan
On 2016-12-14 15:01:45
From the workers, we purchased a neck light as the voice of being dark and working hard when loading on the truck was up. Because it was very popular because it was very easy to use from the staff of the work staff, I decided to buy the staff 's. The turquoise color is very beautiful, but in dusty environments, dirt is conspicuous, so I will purchase black in the future.
This review is about item#37628534.
At night safety check during safety during night visit
4
From Japan
On 2016-11-30 00:50:47
It is very convenient, but thank you for having a bit more illumination. It is a bit lacking in brightness.
This review is about item#37628561.
Night Fishing
4
From Japan
On 2016-08-09 13:12:26
Because it is light with sufficient brightness, there is no stiff neck. The direction of the light can not be changed.
This review is about item#37628543.
As a hand light during night work
5
From Japan
On 2016-06-26 21:58:49
Light, small, reasonable amount of light. Is not it quite excellent as a product balance? It is useful for books (memo writing etc) in dark places. I taught courier, but it was a little convenient when I was working at night. It would be better if you simplify the function and further reduce costs.
This review is about item#37628561.
Used during nighttime delivery work
5
From Japan
On 2015-02-13 19:59:46
Because it is a style hanging from the neck, it seems just right for delivery workers who do not do fine work. In addition, even if you face the customer while lit, there is no dazzling feeling. The brightness is satisfactory, and from employees as early as the demand for the increase is rising.
This review is about item#37628543.
walk
5
From Japan
On 2014-12-20 14:28:03
Light may be strong
This review is about item#37628552.
It is used as illumination to illuminate charts etc. during night flight of small aircraft
4
From Japan
On 2013-04-23 14:58:31
It is light weight, easy to use, simple design favored. If it says strongly, I think that it will be better if there is a function that can adjust the illuminance in two stages and flushing (for warning of attention to the vehicle at night walking) function.
This review is about item#37628543.
Used for walking at night
3
From Japan
On 2012-12-09 15:48:07
I think brightness is no problem. Just turning on / off the switch is difficult. Moreover, the durability of the joint of the neck becomes uneasy.
This review is about item#37628561.

Related Products