Buy more than* S$200* and get FREE SHIPPING

Brake Wire for Repair

4.07 (14)
Color
black, Black
Material
steel, Steel
...see all>
Product Options
ADD TO CART
Length (cm) Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66, 66 For up handle, Up handle for For the front, Before for 1PC 1 - 37599107 3.55 SGD
In stock
160, 160 For up handle, Up handle for For later, After- 1PC 1 - 37599116 4.67 SGD
In stock
62, 62 Standard, Standard For the front, For front 1PC 1 - 37599082 3.55 SGD
In stock
150, 150 Standard, Standard For later, For rear 1PC 1 - 37599091 4.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 3
2 star 0
1 star 1
Review Rating: 4.07
14 Customer Reviews
The reviews are automatic translation.
Purchased for replacement as it rusted.
3
From Japan
On 2017-09-23 18:30:24
Because there was no wire end, I first thought it was a light car so I thought it was good but I was worried about durability and purchased separately. I knew that it would be sold if it was 10000 at 1,500 mm, but since it is unknown which store it is, purchase it collectively with other parts. Originally stainless wire is hopeful, but I got a compromise because it was over quality to the bumpy bicycle I got. By the way, although it cuts in the review, it is used, both the outer and the wire are not wire cutters of special tools, but if you use pliers etc., the outer will collapse and the wire will fall apart. The wire cutter has ¥ 100 at 100 yen, but the grill is sweet and it ends at once. Let it cut little by little with a disc grinder wearing a cutting stone and cut it. Please be careful as the inner sleeve will melt with heat and the wire will not pass when you do it at once! The wire will not be useful unless you consider the winding direction and the direction of rotation of the stone.
This review is about item#37599091.
I exchanged the front and rear wires
5
From Japan
On 2016-09-29 22:28:11
Exchange was completed in a short time without trouble especially workplace problems without trouble.
This review is about item#37599091.
During the maintenance of the city cycle.
4
From Japan
On 2016-06-17 14:50:12
The price is also cheap and there is no practical problem. The end cap is attached but the only neck without a wire outer is attached.
This review is about item#37599091.
For myself
4
From Japan
On 2016-04-17 17:07:22
It is cheap and good
This review is about item#37599107.
Change wire
5
From Japan
On 2015-05-05 09:18:50
Similar items were sold at 100 yen shop
This review is about item#37599091.
For repair
5
From Japan
On 2014-02-22 21:42:31
It is the best cospar. In the neighborhood supermarket it is about 1.5 times the price. Mommaari is enough.
This review is about item#37599116.
Bicycle repair
5
From Japan
On 2013-12-28 18:13:40
No problem.
This review is about item#37599082.
Exchange
5
From Japan
On 2013-11-17 18:46:55
It is good because the end cap is attached, but the outer cap is not attached. I think that it is good if the outer cap is also attached.
This review is about item#37599082.
My bicycle maintenance
4
From Japan
On 2013-11-14 02:43:04
I got a thing that was pretty good and I got the only unnecessary thing. Actually I wanted a wire for speed change but I bought a mistake hose alone.
This review is about item#37599116.
Exchange
1
From Japan
On 2013-08-20 13:47:10
Although the inner cap is attached, the outer cap is not attached. Daiso had a different color.
This review is about item#37599082.

Related Products