Buy more than* S$200* and get FREE SHIPPING

Brake Inner Wire

4.00 (1)
Purpose
Possible to use for MTB.
Diameter (phi mm)
1.6, 1.6
Color
Silver, Silver
Length (mm)
1700, 1700
Material
steel, Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37599134 3.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For myself
4
From Japan
On 2016-04-17 17:08:10
It is cheap and good
This review is about item#37599134.

Related Products