Buy more than* S$200* and get FREE SHIPPING

J-04 Staple

2014 TRUSCO Published Page
2-2322
Shoulder Width (mm)
4
Wire rod (Width x Thickness)(mm)
1.16x0.57
...see all>
Product Options
ADD TO CART
Color Staple Leg Length (mm) Weight (kg) Surface Processing Material TRUSCO Part Number Foot Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Staple Leg Length (mm) Weight (kg) Surface Processing Material TRUSCO Part Number Foot Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 1.34 Galvanized Steelwire 252-5798 - 1Box(5000PC) 1 J-0425 37144773 18.99 SGD
In stock
- 13 0.77 Galvanized Steelwire 252-5755 - 1Box(5000PC) 1 J-0413 37144737 10.99 SGD
In stock
- 16 0.92 Galvanized Steelwire 252-5763 - 1Box(5000PC) 1 J-0416 37144746 13.99 SGD
In stock
White 19 - Baked white Steel wire 252-5801 19 1Box(5000PC) 1 J-0419 White 37144843 17.99 SGD
Shipped after 2018-01-22
White 22 - Baked white Steel wire 252-5810 22 1Box(5000PC) 1 J-0422 White 37144852 20.99 SGD
Shipped after 2018-01-22
- 19 - Galvanized Steel wire 252-5771 - 1Box(5000PC) 1 J-0419 37144755 15.99 SGD
In stock
- 22 - Galvanized Steel wire 252-5780 - 1Box(5000PC) 1 J-0422 37144764 17.99 SGD
Shipped after 2018-01-22
- - - Galvanized Steel wire 252-5747 - 1Box(5000PC) 1 J-0410 37144721 9.99 SGD
In stock
ADD TO CART

Related Products