Buy more than* S$200* and get FREE SHIPPING

125 Type, Bronze Globe Valves

5.00 (1)
Material (packing)
Non-asbestos
Material (bonnet)
C3771BD
Material (stem)
DR alloy
Material (disk)
CAC
Material (Body)
Bronze CAC
...see all>
Product Options
ADD TO CART
Shape Nominal Diameter (A) Dimensions D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Nominal Diameter (A) Dimensions D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 48 3/8 69 44   1PC 1 125C-BG-N 37605355 14.99 SGD
Shipped after 2018-01-29
Screwed type 20 70 41702 99 65   1PC 1 125C-BG-N 37605373 25.99 SGD
In stock
- 32 90 1 1/4 137 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 125C-BG-N 37605391 59.99 SGD
Shipped after 2018-01-29
- 50 110 2 179 119 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 125C-BG-N 37605416 139.99 SGD
Shipped after 2018-01-29
Screwed type 25 80 1 108 77   1PC 1 125C-BG-N 37605382 38.99 SGD
In stock
- 8 48 1/4 67 44   1PC 1 125C-BG-N 37605346 13.99 SGD
Shipped after 2018-01-29
Screw type 15 63 1/2 77 53   1PC 1 125C-BG-N 37605364 19.99 SGD
In stock
Screw type 40 100 1 1/2 160 100   1PC 1 125C-BG-N 37605407 80.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Middle opening and closing of outdoor water pipe
5
From Japan
On 2017-06-07 16:57:55
It seems to be strong against freezing, it has high durability and excellent sealing performance.
This review is about item#37605373.

Related Products