Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Auxiliary Wheel

5.00 (2)
...see all>
Product Options
ADD TO CART
Compatible Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 inch, 12 inch Mounting bracket, Mounting bracket 1Pair(2PC) 1 - 37599177 22.99 SGD
In stock
20 inches, 20 inches Mounting bracket, Mounting bracket 1Pair(2PC) 1 - 37599213 24.99 SGD
Shipped after 2018-05-07
14 inches, 14 inches Mounting bracket, Mounting bracket 1Pair(2PC) 1 - 37599186 24.99 SGD
Shipped after 2018-05-07
18 inches, 18 inches Mounting bracket, Mounting bracket 1Pair(2PC) 1 - 37599204 22.99 SGD
Shipped after 2018-05-07
16 inches, 16 inches Mounting bracket, Attachment lugs 1Pair(2PC) 1 - 37599195 22.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wheel for small welding machine
5
From Japan
On 2013-07-03 21:37:17
Although it is use outside the purpose, cost effectiveness is outstanding. The product is of very high quality. However, it is natural range if it thinks from the original use though it is the range of use by personal hobby. Still considering the price is a good item.
This review is about item#37599186.
Used for grandchild's bicycle
5
From Japan
On 2012-09-15 11:25:01
Very good
This review is about item#37599195.

Related Products