Buy more than* S$200* and get FREE SHIPPING

10K Type, Ductile Globe Valves

4.00 (1)
Caution
Excluding the toxic gases (phosgene, hydrogen cyanide) specified by the high-pressure gas safety law
Material (bonnet)
FCD-S
Material (body)
FCD-S
Material (handle)
FCD450
Material (stem)
SUS420J2
Material (disk)
SUS403
...see all>
Product Options
ADD TO CART
Compatible Standard Dimension H (mm) Dimensions L (mm) Material Nominal Diameter (A) Shape Dimensions D1 (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Standard Dimension H (mm) Dimensions L (mm) Material Nominal Diameter (A) Shape Dimensions D1 (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JV4-2 compliant products 108 55 (Main section) Stainless CR13 - - 60 3/8 1PC 1 10-DG-N 37605565 26.99 SGD
In stock
JV4-2 compliant products 160 105 (Main section) Stainless CR13 32 Screwed type 100 1.25 1PC 1 10-DG-N 37605601 74.99 SGD
In stock
JV4-2 compliant products 198 140 (Main section) Stainless CR13 50 - 135 2 1PC 1 10-DG-N 37605626 159.99 SGD
In stock
JV4-2 compliant 122 65 (Principal part) stainless CR13 15 Screw type 70 1/2 1PC 1 10-DG-N 37605574 28.99 SGD
In stock
JV4-2 compliant 125 80 (Principal part) stainless CR13 20 Screw type 80 3/4 1PC 1 10-DG-N 37605583 35.99 SGD
In stock
JV4-2 compliant 146 90 (Principal part) stainless CR13 25 Screw type 90 1 1PC 1 10-DG-N 37605592 43.99 SGD
In stock
JV4-2 compliant 180 120 (Principal part) stainless CR13 40 Screw type 115 1 1/2 1PC 1 10-DG-N 37605617 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Boiling work in a steam boiler
4
From Japan
On 2015-03-22 16:27:39
It seems that steam flows more smoothly than things ever.
This review is about item#37605574.

Related Products