Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

10 Type Bronze Gate Calves

3.00 (1)
Materials (valve body)
CAC406
Compatible Standard
JIS B2011
...see all>
Product Options
ADD TO CART
Shape Material (packing) Material (Body) Nominal Diameter (A) Dimensions D1 (mm) Pressure Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material (packing) Material (Body) Nominal Diameter (A) Dimensions D1 (mm) Pressure Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 25 80 10K 1 182 70 1pc 1 J10-BSR 08603542 69.99 SGD
In stock
- Non-asbestos Bronze (CAC406) - 55 - 1/2 127 55 1PC 1 J10-BSR 37605635 35.99 SGD
In stock
Screwed type Non-asbestos Bronze (CAC406) 20 70 - 41702 154 65 1PC 1 J10-BSR 37605644 49.99 SGD
In stock
- Non-asbestos Bronze (CAC406) 32 90 - 1 1/4 223 80 1PC 1 J10-BSR 37605662 119.99 SGD
In stock
Screwed type Non-asbestos Bronze (CAC406) 40 100 - 1.5 254 90 1PC 1 J10-BSR 37605671 149.99 SGD
In stock
Screwed type Non-asbestos Bronze (CAC406) 50 110 - 2 301 100 1PC 1 J10-BSR 37605687 209.99 SGD
In stock
Screw type Non-asbestos CAC406 bronze 25 80 - 1 178 70 1PC 1 J10-BSR 37605653 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Mennte
3
From Japan
On 2016-06-17 13:28:59
It is a mediocre product, with no particular rating
This review is about item#37605687.

Related Products