Buy more than* S$200* and get FREE SHIPPING

Mareburu JIS10K type globe (screwed)

Material (valve Stem)
SUS403
Nominal Pressure
10K
Materials (valve body)
FCD-S
Materials (Valve)
SUS403
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Compatible Standard Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Compatible Standard Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 140 2 JV4-4 215 140 5.7 1pc 1 M10K SG 37605942 229.99 SGD
Shipped after 2018-02-01
15 80 1/2 JV4-4 130 70 0.9 1pc 1 M10K SG 37605897 66.99 SGD
Shipped after 2018-02-01
40 120 1 1/2 JV4-4 190 120 3.5 1pc 1 M10K SG 37605933 159.99 SGD
Shipped after 2018-02-01
10 80 3/8 - 115 64 0.9 1pc 1 M10K SG 37605881 65.99 SGD
Shipped after 2018-02-01
20 80 3/4 JV4-4 135 80 1.0 1pc 1 M10K SG 37605906 76.99 SGD
Shipped after 2018-02-01
32 120 1 1/4 JV4-4 175 110 2.8 1pc 1 M10K SG 37605924 139.99 SGD
Shipped after 2018-02-01
25 100 1 JV4-4 155 90 1.5 1pc 1 M10K SG 37605915 94.99 SGD
Shipped after 2018-02-01
ADD TO CART

Related Products